Zoro Homepage

Doodleduster Holder, Small, 25 x 3.94, Tan

  • Mfr # 19150

  • Zoro # G4052350


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Mop Pad Size
25 in x 3.94 in
Mop Head Color
Tan
Handle Color
Tan
Handle Material
Plastic
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19150
Zoro #
G4052350
UPC #
48011191508
Country of Origin
United States

Dimensions

Mop Pad Size
25 in x 3.94 in
Width
25"
Depth
3.94 in
Mop Head Width
25 in
Mop Head Depth
3.94 in

Details

Mop Head Color
Tan
Handle Color
Tan
Handle Material
Plastic
Item
Dust Mop Frames
Material
Plastic
Color
Tan
Application
Hard Floors
For Use With
3Mâ„¢ 19152
Weight
1.92 lbs

Description

The 3MTM Doodleduster Holder is lighter and more maneuverable than a traditional dust mop. Its flexible swivel head easily accesses corners and narrow spaces, and the low profile allows dust mopping under low furniture. Clips hold disposable dusting sheets firmly in place, yet release easily for disposal. Used with a 3MTM Doodleduster Cloth, the holder forms an oil- and chemical-free floor dusting system, ideal for routine maintenance as well as use before and after floor burnishing and recoating operations. 3MTM Doodleduster Holders are recommended for applications including cleaning floors in offices and hospitals.


  • Rugged yet lightweight.
  • Low profile allows dust mopping under furniture.
  • Use with 3MTM Doodleduster Cloth for an oil- and chemical-free dusting system.
  • Convenient clips hold disposable dust cloths firmly yet allow quick attachment and removal.
  • Twists onto any standard U.S. threaded broom or mop handle (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.