Door Edge Protection Film, 08582, 36 Inch, 3PK

  • Mfr # 8582

  • Zoro # G815796898


product price:  $26.49
/pk 3, $8.83/ea

Key Features

Width
1/2 in
Application
Protecting Leading Hood Edges
Length
36 in
Film Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8582
Zoro #
G815796898
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
36 in
Film Thickness
2 mil

Details

Application
Protecting Leading Hood Edges

Description

3M Door Edge Protection Film safeguards the edge of doors from abrasion, dings, chips, environmental corrosion and other minor damage. Easy-to-apply film requires no tools for installation. A small investment that can make a big difference in keeping your car looking new. Package includes two door edge guards.


  • Protect Door Edges From Chips, Scratches, And Scuffs
  • No tools are required simply apply by hand
  • Virtually Invisible And Cleanly Removable
  • Door Edge Protection Film Helps Keep Vehicles Looking New
  • Provides a clear coated urethane measure of protection
  • Provides a clear coated urethane measure of protection
  • Protects against weathering and most types of environmental damage
  • Resistant to staining and yellowing
  • Professional grade solution
  • Film can be removed at by picking up a corner of the film and pulling it off thee vehicle surface at a 90-degree angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.