Double Coated Foam Tape, Black, 5 yd L

  • Mfr # VG-532B
  • Zoro # G823784993
product price: 
$
8.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Liner Included
Liner Included
Tape Tensile Strength
88 lb/in
Tape Adhesive Material
Rubber
Tape Type
Bonding Tape
Foam Cell Type
Closed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG-532B
Zoro #
G823784993
UPC #
-
Country of Origin
United States
Liner Included
Liner Included
Tape Tensile Strength
88 lb/in
Tape Adhesive Material
Rubber
Tape Type
Bonding Tape
Foam Cell Type
Closed
Maximum Tape Performance Temperature
73 Degrees F
Foam Density
5 lb/cu ft
Flame Retardant
Not Flame-Retardant
Liner Material
Paper
Series
VG-532
Product Form
Continuous Roll
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Color
Black
Bond Type
Permanent
Minimum Tape Performance Temperature
50 Degrees F
UV Resistance
Not UV-Resistant
Tape Resistance Properties
Impact-Resistant
Tape Adhesive Format
Double-Sided
Features
Cushioning, Gasketing
Application Temperature - Minimum
70 Degrees F
Tape Elongation
355 %
Environment
Indoor
Tape Backing Construction
Foam
Item
Double Coated Foam Tape
Tape Conformability
Conformable

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
5 yd
Tape Thickness
34.85 mil
Fits Chest Size
Cushioning, Gasketing

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series VG-532, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Paper, Tape Adhesive Format Double-Sided

Ratings & reviews