Shop 3M

Double Coated Foam Tape, White, Pre-Cut

  • Mfr # VG-516W
  • Zoro # G023785004

product price: 
$
43.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application Temperature - Minimum
70 Degrees F
Features
Attaching, Bonding, Cushioning, Gasketing
Product Form
Pre-Cut
Tape Elongation
269 %
Environment
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG-516W
Zoro #
G023785004
UPC #
-
Country of Origin
United States

Dimensions

Indicator Width
1 in
Indicator Length
1 in
Tape Thickness
66.1 mil
Fits Chest Size
Attaching, Bonding, Cushioning, Gasketing

Details

Application Temperature - Minimum
70 Degrees F
Features
Attaching, Bonding, Cushioning, Gasketing
Product Form
Pre-Cut
Tape Elongation
269 %
Environment
Indoor
Tape Conformability
Conformable
Flame Retardant
Not Flame-Retardant
Tape Tensile Strength
58.6 lb/in
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
73 Degrees F
Bond Type
Permanent
Tape Color
White
Item
Double Coated Foam Tape
Liner Material
Kraft Paper
Series
VG516W
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Foam Density
3 lb/cu ft
Tape Adhesive Format
Double-Sided
UV Resistance
Not UV-Resistant
Foam Cell Type
Closed
Tape Type
Bonding Tape
Liner Included
Liner Included
Tape Resistance Properties
Chemical-Resistant
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Backing Construction
Foam
Minimum Tape Performance Temperature
50 Degrees F

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Pre-Cut, Series VG516W, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Kraft Paper, Tape Adhesive Format Double-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.