Shop 3M

Double Coated Foam Tape, White, Pre-Cut

  • Mfr # VG-516W
  • Zoro # G123784990

product price: 
$
9.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tape Backing Construction
Foam
Bond Type
Permanent
Liner Material
Kraft Paper
Tape Adhesive Format
Double-Sided
Tape Thickness
66.1 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG-516W
Zoro #
G123784990
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
66.1 mil
Disc Diameter
1 in
Fits Chest Size
Attaching, Bonding, Cushioning, Gasketing

Details

Tape Backing Construction
Foam
Bond Type
Permanent
Liner Material
Kraft Paper
Tape Adhesive Format
Double-Sided
Application Temperature - Minimum
70 Degrees F
Tape Resistance Properties
Chemical-Resistant
Liner Included
Liner Included
Tape Shape
Disc
Tape Tensile Strength
58.6 lb/in
Tape Adhesive Material
Rubber
Series
VG516W
Tape Type
Bonding Tape
Flame Retardant
Not Flame-Retardant
Product Form
Pre-Cut
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
UV Resistance
Not UV-Resistant
Tape Color
White
Tape Elongation
269 %
Item
Double Coated Foam Tape
Foam Cell Type
Closed
Minimum Tape Performance Temperature
50 Degrees F
Features
Attaching, Bonding, Cushioning, Gasketing
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Conformability
Conformable
Environment
Indoor
Maximum Tape Performance Temperature
73 Degrees F
Foam Density
3 lb/cu ft

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Pre-Cut, Series VG516W, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Kraft Paper, Tape Adhesive Format Double-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.