Double Coated Foam Tape, White, Pre-Cut

  • Mfr # VG-516W
  • Zoro # G323784998
product price: 
$
30.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tape Conformability
Conformable
Indicator Width
3/4 in
Tape Type
Bonding Tape
Features
Attaching, Bonding, Cushioning, Gasketing
Series
VG516W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG-516W
Zoro #
G323784998
UPC #
-
Country of Origin
United States
Tape Conformability
Conformable
Tape Type
Bonding Tape
Features
Attaching, Bonding, Cushioning, Gasketing
Series
VG516W
Tape Elongation
269 %
Maximum Tape Performance Temperature
73 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Liner Material
Kraft Paper
Flame Retardant
Not Flame-Retardant
Tape Color
White
Tape Adhesive Material
Rubber
Environment
Indoor
Application Temperature - Minimum
70 Degrees F
Tape Resistance Properties
Chemical-Resistant
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Foam Cell Type
Closed
Bond Type
Permanent
Product Form
Pre-Cut
Tape Adhesive Format
Double-Sided
Foam Density
3 lb/cu ft
Tape Tensile Strength
58.6 lb/in
Item
Double Coated Foam Tape
Minimum Tape Performance Temperature
50 Degrees F
Liner Included
Liner Included
Tape Backing Construction
Foam
UV Resistance
Not UV-Resistant

Dimensions

Indicator Width
3/4 in
Tape Thickness
66.1 mil
Indicator Length
3/4 in
Fits Chest Size
Attaching, Bonding, Cushioning, Gasketing

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Pre-Cut, Series VG516W, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Kraft Paper, Tape Adhesive Format Double-Sided

Ratings & reviews