Zoro Homepage

Double Coated Tape, 36mm W, .05 mil, Polyester Film, 32 PK

  • Mfr # 9737

  • Zoro # G1963899


product price: $551.99
/pk 32, $17.25/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Thickness
.05 mil
Tape Backing Material
Polyester Film
Length
55m
Liner Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9737
Zoro #
G1963899
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
36mm
Tape Thickness
.05 mil
Length
55m
Metric Tape Length
55m
Metric Tape Width
36mm

Details

Item
Double Coated Tape
Tape Color
White
Tape Backing Material
Polyester Film
Liner Color
White
Tape Adhesive
Acrylic
Tape Shape
Roll

Description

Double Coated Tape, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.