Double Coated Tape, Red, 48MM X 55M
Mfr # 9741R
Zoro # G416297749
product price: $40.99
/eaSold in multiples of 24 for $983.76
Key Features
Tape Backing Material
polyester film
Tape Adhesive
acrylic
Metric Tape Length
55M
Metric Tape Width
48MM
Tape Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9741R
Zoro #
G416297749
UPC #
00051111073599
Country of Origin
United States
Dimensions
Metric Tape Length
55M
Metric Tape Width
48MM
Details
Tape Backing Material
polyester film
Tape Adhesive
acrylic
Tape Color
Red
Description
Double Coated Tape, Red, 48MM X 55M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.