
Double Coated Urethane Foam Tape 4016, Off White, 1/4 In X 36 Yd, 62 Mil (Discontinued)
- Mfr # 7010299637
- Zoro # G604231982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010299637
Zoro #
G604231982
UPC #
21200033711
Country of Origin
Unknown
Description
Versatile Bonding_x000D_
3MTM Double Coated Urethane Foam Tape 4016 is a 1/16 in. thick tape manufactured with 3MTM Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment._x000D_
This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220°F (104°C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes._x000D_
_x000D_
Recommended Applications_x000D_
General interior and exterior mounting applications where the tape will be protected from the environment_x000D_
Mount interior signs and nameplates_x000D_
Mounting dispensers and air fresheners_x000D_
Bond acoustic panels to walls_x000D_
Attach wire clips to wall surfaces_x000D_
Mount corner protectors_x000D_
Enduring Bond_x000D_
3MTM Adhesive 100 is a firm, acrylic, pressure sensitive adhesive system that features high ultimate bo(more...)
3MTM Double Coated Urethane Foam Tape 4016 is a 1/16 in. thick tape manufactured with 3MTM Adhesive 100 for a strong, permanent bond that works well with the open cell foam structure to produce high shear strength. This tape offers an ideal solution for a wide selection of bonding issues on various surfaces. This includes both interior and exterior applications where the tape will be protected from the environment._x000D_
This tape features a conformable foam and adhesive combination which provides long-term holding at temperatures up to 220°F (104°C). By using a robust, green plaid, densified kraft paper liner, this tape provides you with reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes._x000D_
_x000D_
Recommended Applications_x000D_
General interior and exterior mounting applications where the tape will be protected from the environment_x000D_
Mount interior signs and nameplates_x000D_
Mounting dispensers and air fresheners_x000D_
Bond acoustic panels to walls_x000D_
Attach wire clips to wall surfaces_x000D_
Mount corner protectors_x000D_
Enduring Bond_x000D_
3MTM Adhesive 100 is a firm, acrylic, pressure sensitive adhesive system that features high ultimate bo(more...)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.