Double Coated Urethane Foam Tape, PK12
Mfr # 4016
Zoro # G7645123
product price: $907.99
/pk 12, $75.67/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Acrylic
Tape Color
White
Length
36 yd
Width
0.75"
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4016
Zoro #
G7645123
UPC #
-
Country of Origin
United States
Dimensions
Length
36 yd
Width
0.75"
Tape Core Diameter
1"
Details
Tape Backing Material
Acrylic
Tape Color
White
Item
Double Coated Urethane Foam Tape
Material
Polyurethane
Green Environmental Attribute
Does Not Contain Methylene Chloride
Number of Adhesive Sides
2
Description
Double Coated Urethane Foam Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.