Double Foam Tape, 3/4x5 yd., 1/16", 1/16" Thick Open Cell Polyurethane Foam, 2
Mfr # T9544016R
Zoro # G4905769
product price: $74.45
/eaKey Features
Tape Color
Natural
Tape Backing Material
1/16" Thick Open Cell Polyurethane Foam
Tape Width
3/4"
Tape Length
5 yds
Tape Adhesive Format
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9544016R
Zoro #
G4905769
UPC #
812578001408
Country of Origin
United States
Dimensions
Tape Width
3/4"
Tape Length
5 yds
Details
Item
Double Foam Tape,3/4x5 yd.,1/16"
Tape Color
Natural
Tape Backing Material
1/16" Thick Open Cell Polyurethane Foam
Tape Adhesive Format
2
Description
Double Foam Tape,3/4x5 yd.,1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.