Double-Sided Film Tape, 1 in W, 60 yd L, 6.5 mil, Polypropylene Film, Double-Sided, 36 PK

  • Mfr # 476XL

  • Zoro # G102542955


product price:  $734.99
/pk 36, $20.42/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.86 m
Metric Tape Width
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
476XL
Zoro #
G102542955
UPC #
00021200305993
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.86 m
Metric Tape Width
254 mm
Tape Thickness
6.5 mil
Thickness
6.5 mil
Metric Width
25.4 mm
Roll Width
1 in

Details

Item
Double-Sided Film Tape
Tape Color
Clear
Tape Backing Material
Polypropylene Film
Tape Adhesive
Synthetic Rubber
Tape Shape
Roll
Tape Tensile Strength
Not Rated
Series
476XL
Surface Compatibility
ABS, Acrylic, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS)
Tape Adhesive Material
Rubber
Tape Type
Bonding Tape
Temperature Range
-40 Degrees to 100 Degrees F
Liner Material
Kraft Paper
Standards
ISO 9001
Color
Transparent
Liner Included
Yes
Environment
Indoor
Maximum Tape Performance Temperature
100 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
Max. Tape Performance Temp.
100 Degrees F
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, Food and Beverage, General Maintenance and Repair, Metalworking, Warehouse
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided Not Repositionable Film Tape
Tape Elongation
Not Rated
Brand and Series
3M 476XL
Adhesion to Steel
130 oz/in

Description

Film Tape, Tape Color Clear, Tape Brand 3M(TM), Brand and Series 3M 476XL, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Tape Thickness 6.5 mil, Tape Backing Material Polypropylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 100 Degrees F, Series 476XL, Tape Type Bonding Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.