Double-Sided Film Tape, 2 13/16 in W, 60 yd L, 3.5 mil, Polyester Film, Double-Sided

  • Mfr # 9740

  • Zoro # G602542875


product price:  $32.15
/ea
Sold in multiples of 288 for $9,259.20

Key Features

Tape Color
Clear
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
54.86 m
Metric Tape Width
7183 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9740
Zoro #
G602542875
UPC #
00051111187098
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
54.86 m
Metric Tape Width
7183 mm
Tape Thickness
3.5 mil
Thickness
3.5 mil
Metric Width
71.83 mm
Roll Width
2 13/16 in

Details

Item
Double-Sided Film Tape
Tape Color
Clear
Tape Backing Material
Polyester Film
Tape Tensile Strength
Not Rated
Series
9740
Tape Brand
3M(TM)
Temperature Range
-40 Degrees to 100 Degrees F
Color
Transparent
Surface Compatibility
ABS, Acrylic, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE)
Product Form
Continuous Roll
Liner Material
Kraft Paper
Environment
Indoor
Tape Adhesive Format
Double-Sided
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Tape Sub-Type
Double-Sided Polyester Film Tape
Maximum Tape Performance Temperature
100 Degrees F
Tape Type
Bonding Tape
Liner Included
Yes
Max. Tape Performance Temp.
100 Degrees F
Adhesion to Steel
24 oz/in
Minimum Tape Performance Temperature
-40 Degrees F
Tape Elongation
Not Rated
Standards
29 C.F.R. 1910.1200(b)(6)(v), ISO 9001
Brand and Series
3M 9740
Tape Adhesive
Acrylic

Description

Film Tape, Tape Color Clear, Tape Brand 3M(TM), Brand and Series 3M 9740, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 60 yd, Tape Thickness 3.5 mil, Tape Backing Material Polyester Film, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 100 Degrees F, Series 9740, Tape Type Bonding Tape, Tape Sub-Type Double-Sided Polyester Film Tape, Environment Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.