Double-Sided Foam Tape, 1 1/2 in W, 1 1/2 in L, 1/16 in, Polyethylene Foam, Double-Sided, 5 PK

  • Mfr # 4910

  • Zoro # G1884377


product price:  $7.99
/pk 5, $1.60/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
1 1/2 in
Imperial Tape Width
1 1/2 in
Metric Tape Length
38.1 mm
Metric Tape Width
381 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910
Zoro #
G1884377
UPC #
888519045275
Country of Origin
United States

Dimensions

Imperial Tape Length
1 1/2 in
Imperial Tape Width
1 1/2 in
Metric Tape Length
38.1 mm
Metric Tape Width
381 mm
Tape Thickness
1/16 in
Tape Width
1 1/2 in
Length
1-1/2"
Tape Length
1 1/2 in
Metric Width
38.1 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Square
Tape Tensile Strength
100 lb/in
Series
4910
Tape Adhesive Strength
240 oz/in
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Performance Temp.
Up to 200 Degrees F
Liner Color
Red
Min. Tape Performance Temp.
Not Rated
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
240 oz/in
Foam Cell Type
Closed
Brand and Series
3M VHB 4910
Tape Adhesive Material
Acrylic
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Tape Brand
3M(TM)
Liner Included
Yes
Tape Elongation
Not Rated
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
-31 Degrees to 200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Foam Density Type
Firm
Environment
Indoor and Outdoor
Tape Adhesive Format
Double-Sided
Product Form
Square
Tape Resistance Properties
Impact-Resistant

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.