Double-Sided Foam Tape, 1 7/8 in W, 180 7/16 yd L, 1/16 in, Paper, Double-Sided

  • Mfr # R3287

  • Zoro # G9141253


product price:  $1,386.99
/pk 6, $231.17/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
180 7/16 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
165 m
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R3287
Zoro #
G9141253
UPC #
-
Country of Origin
China

Dimensions

Imperial Tape Length
180 7/16 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
165 m
Metric Tape Width
48 mm
Tape Thickness
1/16 in
Metric Width
48 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Paper
Tape Adhesive
Repulpable
Tape Tensile Strength
Not Rated
Series
R3287
Standards
CFR 176.170, CFR 176.180, TAPPI UM-213
Tape Elongation
Not Rated
Max. Tape Performance Temp.
400 Degrees F
Removable
No
Surface Compatibility
Paper
Temperature Range
Up to 400 Degrees F
Brand and Series
3M R3287
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Common Industry
Assembly & Manufacturing
Tape Adhesive Material
Repulpable
Liner Material
Paper
Tape Brand
3M(TM)
Liner Included
Yes
Max. Adhesion Time
12 mo
Environment
Indoor Only
Tape Backing Construction
Paper
Tape Sub-Type
Double-Sided Paper Splicing Tape
Maximum Tape Performance Temperature
400 Degrees F
Tape Type
Double-Sided Splicing Tape
Tape Shape
Continuous Roll

Description

Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Assembly and Manufacturing, Indoor, Imperial Tape Length 180 7/16 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series R3287, Surface Compatibility Paper, Tape Adhesive Material Repulpable, Tape Backing Material Tissue Paper, Tape Sub-Type Double-Sided Paper Splicing Tape, Splicing Tape, Metric Tape Length 165 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.