Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Foam Tape, 1 in W, 1 in L, 62 mil, Urethane Foam, Double-Sided

  • Mfr # 4026

  • Zoro # G4633632


product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Imperial Tape Length
1 in
Imperial Tape Width
1 in
Metric Tape Length
25.4 mm
Tape Thickness
62 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026
Zoro #
G4633632
UPC #
00021200102257
Country of Origin
United States

Dimensions

Imperial Tape Length
1 in
Imperial Tape Width
1 in
Metric Tape Length
25.4 mm
Tape Thickness
62 mil
Tape Core Diameter
1"
Length
1"
Tape Width
1"
Tape Length
1"
Metric Width
25.4 mm

Details

Item
Double Sided Foam Tape
Tape Color
Natural
Tape Backing Material
Urethane Foam
Tape Adhesive
Pressure-Sensitive Acrylic
Tape Shape
Square
Tape Tensile Strength
140 lb./in².
Series
4026
Tape Application
General Interior and Exterior Mounting Applications; Mount Interior Signs and Nameplates; Mounting Dispensers and Air Fresheners; Bond Acoustic Panels to Walls; Attach Wire Clips to Wall Surfaces; Mount Corner Protectors
Performance Temp.
70 Degrees to 100 Degrees F
Liner Color
Green Plaid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
70 Degrees F
Max. Tape Performance Temp.
220 Degrees F
Features
Double-sided
Tape Elongation
100%
Standards
ASTM D3652, ISO 9001, RoHS 2011/65/EU Compliant
Environment
Indoor and Outdoor
Tape Backing Construction
Foam
Maximum Tape Performance Temperature
380 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Product Form
Square
Tape Adhesive Format
Double-Sided
Liner Material
Kraft Paper
Liner Included
Yes
Foam Density Type
Conformable
Adhesion to Steel
Not Rated
Temperature Range
50 Degrees to 380 Degrees F
Common Industry
Construction
Tape Type
Double-Sided Foam Tape Shapes
Tape Brand
3M(TM)
Brand and Series
3M 4026
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polyester, Polytetrafluoroethylene (PTFE), Stone
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant
Tape Adhesive Material
Acrylic
Foam Cell Type
Open

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, Indoor/Outdoor, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 380 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Pre-Cut, Series 4026, Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polyester, Polytetrafluoroethylene (PTFE), Stone, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.