Double-Sided Foam Tape, 1 in W, 3 in L, 1/32 in, Polyethylene Foam, Double-Sided, 5 PK

  • Mfr # 4646

  • Zoro # G1884456


product price: $8.89
/pk 5, $1.78/ea

Key Features

Tape Color
Gray
Imperial Tape Length
3 in
Imperial Tape Width
1 in
Metric Tape Length
76.2 mm
Metric Tape Width
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4646
Zoro #
G1884456
UPC #
888519074077
Country of Origin
United States

Dimensions

Imperial Tape Length
3 in
Imperial Tape Width
1 in
Metric Tape Length
76.2 mm
Metric Tape Width
254 mm
Tape Thickness
1/32 in
Tape Length
3 in
Length
3"
Tape Width
1 in
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
85 lb/in
Series
4646
Liner Color
Red
Tape Adhesive Strength
240 oz/in
Performance Temp.
Up to 300 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Min. Tape Performance Temp.
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Environment
Indoor and Outdoor
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Brand and Series
3M VHB 4646
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape Shapes
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Product Form
Strip
Foam Density Type
Firm
Temperature Range
Up to 300 Degrees F
Liner Included
Yes
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Impact-Resistant
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Backing Construction
Foam
Sub-Brand
VHB(TM)
Adhesion to Steel
240 oz/in
Tape Elongation
Not Rated
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
Not Rated

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 4646, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.