Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 1 in W, 3 in L, 1/8 in, Polyurethane Foam, Double-Sided, 108 PK

  • Mfr # 4008

  • Zoro # G4247801


product price: $41.39
/pk 108, $0.38/ea

Key Features

Tape Color
Tan
Imperial Tape Length
3 in
Imperial Tape Width
1 in
Metric Tape Length
76.2 mm
Metric Tape Width
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G4247801
UPC #
888519013724
Country of Origin
United States

Dimensions

Imperial Tape Length
3 in
Imperial Tape Width
1 in
Metric Tape Length
76.2 mm
Metric Tape Width
254 mm
Tape Thickness
1/8 in
Tape Width
1 in
Tape Length
3 in
Length
3"
Metric Width
25.4 mm
Tape Core Diameter
1"

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
160 lb/in
Series
4008
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
Not Rated
Max. Tape Performance Temp.
220 Degrees F
Liner Color
Green Plaid
Performance Temp.
Up to 220 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
Not Rated
Adhesion to Steel
Not Rated
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Liner Material
Kraft Paper
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Foam Density Type
Conformable
Tape Type
Double-Sided Foam Tape Shapes
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Removable
No
Liner Included
Yes
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
50 Degrees F
Temperature Range
50 Degrees to 220 Degrees F
Maximum Tape Performance Temperature
220 Degrees F
Product Form
Strip
Brand and Series
3M 4008
Environment
Indoor and Outdoor
Foam Cell Type
Open
Tape Adhesive Material
Acrylic
Tape Elongation
90 %

Description

Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4008, Imperial Tape Length 3 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 3 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.