Double-Sided Foam Tape, 1 in W, 36 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 4910

  • Zoro # G805687267


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
33 m
Metric Tape Width
254 in
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910
Zoro #
G805687267
UPC #
888519215364
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
33 m
Metric Tape Width
254 in
Tape Thickness
1/16 in
Metric Width
25.4 in

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Series
4910
Max. Tape Performance Temp.
200 Degrees F
Tape Brand
3M(TM)
Tape Adhesive Material
Acrylic
Temperature Range
-31 Degrees F to 200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Product Form
Continuous Roll
Foam Density Type
Firm
Tape Type
Double-Sided VHB (Very High Bond) Tape
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Sub-Brand
VHB(TM)
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant, Water-Resistant
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly & Manufacturing
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Liner Material
PE Film
Tape Backing Construction
Foam
Removable
No
Liner Included
Yes
Tape Shape
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4910, Surface Compatibility Acrylic, Glass, Metal, Polycarbonate, Tape Adhesive Material Acrylic, Tape Backing Material Acrylic Foam, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.