Double-Sided Foam Tape, 1 in W, 36 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # 4905

  • Zoro # G105687288


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
33 m
Metric Tape Width
254 in
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905
Zoro #
G105687288
UPC #
888519041673
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
33 m
Metric Tape Width
254 in
Tape Thickness
1/32 in
Tape Core Diameter
3 in
Metric Width
25.4 in

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Series
4905
Max. Tape Performance Temp.
200 Degrees F
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Temperature Range
-31 Degrees F to 200 Degrees F
Tape Type
Double-Sided VHB (Very High Bond) Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
3M(TM)
Environment
Indoor and Outdoor
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate
Minimum Tape Performance Temperature
-31 Degrees F
Sub-Brand
VHB(TM)
Foam Cell Type
Closed
Tape Backing Construction
Foam
Foam Density Type
Firm
Removable
No
Liner Material
PE Film
Liner Included
Yes
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant, Water-Resistant
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Double-Sided
Tape Shape
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4905, Surface Compatibility Acrylic, Glass, Metal, Polycarbonate, Tape Adhesive Material Acrylic, Tape Backing Material Acrylic Foam, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.