Double-Sided Foam Tape, 1 in W, 36 yd L, 25 mil, Acrylic Foam, Double-Sided, 9 PK

  • Mfr # RP+060GF

  • Zoro # G815832633


product price:  $589.99
/pk 9, $65.55/ea
Free Shipping & Returns

Key Features

Tape Backing Construction
Foam
Product Form
Continuous Roll
Tape Core Diameter
3 in
Liner Material
Polyethylene Film
Imperial Tape Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP+060GF
Zoro #
G815832633
UPC #
00068060002327
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Imperial Tape Length
36 yd
Metric Width
25.4 mm
Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Tape Thickness
25 mil
Metric Tape Width
25.4 mm

Details

Tape Backing Construction
Foam
Product Form
Continuous Roll
Liner Material
Polyethylene Film
Item
Double-Sided Foam Tape
Tape Adhesive Material
Acrylic
Foam Cell Type
Closed
Minimum Tape Performance Temperature
50 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Sub-Brand
VHB(TM)
Tape Type
Double-Sided Foam Tape
Environment
Indoor and Outdoor
Surface Compatibility
Glass, Metal
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Liner Included
Yes
Foam Density Type
Conformable
Maximum Tape Performance Temperature
250 Degrees F
Tape Color
Gray
Series
RP+060GF
Common Industry
General Maintenance & Repair, Metalworking, Automotive
Tape Backing Material
Acrylic Foam
Temperature Range
50 Degrees to 450 Degrees F
Tape Resistance Properties
Chemical-Resistant, Fatigue-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant, Vibration-Resistant
Standards
ANSI, U.S. OSHA
Tape Adhesive
Modified Acrylic
Tape Shape
Roll

Description

Tape RP 060GF, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.