Double-Sided Foam Tape, 1 in W, 36 yd L, 45 mil, Acrylic Foam, Double-Sided, 9 PK

  • Mfr # RP+110GF

  • Zoro # G715832597


product price:  $600.99
/pk 9, $66.78/ea
Free Shipping & Returns

Key Features

Environment
Indoor and Outdoor
Foam Density Type
Conformable
Common Industry
General Maintenance & Repair, Metalworking, Automotive
Imperial Tape Length
36 yd
Temperature Range
50 Degrees to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP+110GF
Zoro #
G715832597
UPC #
00068060002501
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Width
25.4 mm
Tape Thickness
45 mil
Tape Core Diameter
3 in
Metric Tape Length
32.9 m

Details

Environment
Indoor and Outdoor
Foam Density Type
Conformable
Common Industry
General Maintenance & Repair, Metalworking, Automotive
Temperature Range
50 Degrees to 450 Degrees F
Tape Backing Construction
Foam
Tape Type
Double-Sided Foam Tape
Tape Backing Material
Acrylic Foam
Standards
ANSI, U.S. OSHA
Liner Material
Polyethylene Film
Series
RP+110GF
Tape Brand
3M(TM)
Tape Resistance Properties
Chemical-Resistant, Fatigue-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant, Vibration-Resistant
Tape Color
Gray
Tape Sub-Type
Double-Sided Conformable Foam Tape
Product Form
Continuous Roll
Sub-Brand
VHB(TM)
Foam Cell Type
Closed
Liner Included
Yes
Tape Adhesive Material
Acrylic
Surface Compatibility
Glass, Metal
Tape Adhesive Format
Double-Sided
Item
Double-Sided Foam Tape
Minimum Tape Performance Temperature
50 Degrees F
Maximum Tape Performance Temperature
250 Degrees F
Tape Shape
Roll
Tape Adhesive
Acrylic

Description

Tape RP 110GF, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.