Double-Sided Foam Tape, 1 in W, 36 yd L, 62 mil, Acrylic Foam, Double-Sided, 9 PK

  • Mfr # RP+160GF

  • Zoro # G615832659


product price:  $506.99
/pk 9, $56.33/ea
Free Shipping & Returns

Key Features

Temperature Range
50 Degrees to 450 Degrees F
Tape Resistance Properties
Chemical-Resistant, Fatigue-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant, Vibration-Resistant
Foam Cell Type
Closed
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP+160GF
Zoro #
G615832659
UPC #
00068060002709
Country of Origin
United States

Dimensions

Tape Thickness
62 mil
Metric Tape Length
32.9 m
Metric Width
25.4 mm
Imperial Tape Width
1 in
Tape Core Diameter
3 in
Imperial Tape Length
36 yd

Details

Temperature Range
50 Degrees to 450 Degrees F
Tape Resistance Properties
Chemical-Resistant, Fatigue-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant, Vibration-Resistant
Foam Cell Type
Closed
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
50 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Series
RP+160GF
Sub-Brand
VHB(TM)
Common Industry
General Maintenance & Repair, Metalworking, Automotive
Item
Double-Sided Foam Tape
Liner Included
Yes
Tape Color
Gray
Foam Density Type
Conformable
Liner Material
Polyethylene Film
Tape Backing Material
Acrylic Foam
Tape Backing Construction
Foam
Standards
ANSI, U.S. OSHA
Environment
Indoor and Outdoor
Tape Type
Double-Sided Foam Tape
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
250 Degrees F
Surface Compatibility
Glass, Metal
Tape Adhesive
Acrylic

Description

Tape RP 160GF, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.