Double-Sided Foam Tape, 1 in W, 4 in L, 1/32 in, Acrylic Foam, Double-Sided, 100 PK

  • Mfr # 4926

  • Zoro # G5635402


product price:  $98.49
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
4 in
Imperial Tape Width
1 in
Metric Tape Length
101.6 mm
Metric Tape Width
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4926
Zoro #
G5635402
UPC #
888519061220
Country of Origin
United States

Dimensions

Imperial Tape Length
4 in
Imperial Tape Width
1 in
Metric Tape Length
101.6 mm
Metric Tape Width
254 mm
Tape Thickness
1/32 in
Length
4"
Tape Width
1 in
Tape Length
4 in
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
95 lb/in
Series
4926
Performance Temp.
Up to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Adhesive Strength
12 oz/in
Liner Color
White
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Min. Tape Performance Temp.
Not Rated
Adhesion to Steel
224 oz/in
Tape Elongation
Not Rated
Minimum Tape Performance Temperature
-31 Degrees F
Brand and Series
3M VHB 4926
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Foam Cell Type
Closed
Tape Resistance Properties
Impact-Resistant
Tape Brand
3M(TM)
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Liner Material
Kraft Paper
Temperature Range
-31 Degrees to 194 Degrees F
Product Form
Strip
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
194 Degrees F
Liner Included
Yes
Sub-Brand
VHB(TM)
Foam Density Type
Conformable
Tape Backing Construction
Foam
Environment
Indoor and Outdoor
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4926, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.