Double-Sided Foam Tape, 1 in W, 5 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 4941

  • Zoro # G4006737


product price: $29.89
/ea

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
254 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941
Zoro #
G4006737
UPC #
888519017791
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.57 m
Metric Tape Width
254 mm
Tape Thickness
1/16 in
Tape Width
1 in
Tape Core Diameter
1.5 in
Length
5 yd.
Tape Length
5 yd
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4941
Performance Temp.
60 Degrees to 200 Degrees F
Tape Adhesive Strength
Not Rated
Max. Tape Performance Temp.
200 Degrees F
Standards
UL 746C
Liner Color
White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
60 Degrees F
Tape Backing Construction
Foam
Removable
No
Liner Material
Kraft Paper
Liner Included
Yes
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Foam Cell Type
Closed
Minimum Tape Performance Temperature
60 Degrees F
Foam Density Type
Conformable
Tape Resistance Properties
Impact-Resistant
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Brand and Series
3M VHB 4941
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Temperature Range
60 Degrees to 200 Degrees F
Adhesion to Steel
352 oz/in
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Double-Sided VHB (Very High Bond) Tape
Environment
Indoor and Outdoor
Tape Brand
3M(TM)
Tape Elongation
Not Rated
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Adhesive Material
Acrylic

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series 4941, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.