Double-Sided Foam Tape, 1 in W, 5 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 4951

  • Zoro # G4321843


product price: $55.79
/ea

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
254 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4951
Zoro #
G4321843
UPC #
888519025642
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.57 m
Metric Tape Width
254 mm
Tape Thickness
1/16 in
Tape Core Diameter
3 in
Length
5 yd.
Tape Length
5 yd
Tape Width
1 in
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
110 lb/in
Series
4951
Performance Temp.
32 Degrees to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Tape Adhesive Strength
288 oz/in
Liner Color
Clear
Min. Tape Performance Temp.
30 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Foam Density Type
Firm
Brand and Series
3M VHB 4951
Foam Cell Type
Closed
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Tape Backing Construction
Foam
Liner Material
Polyester
Adhesion to Steel
288 oz/in
Liner Included
Yes
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Solvent-Resistant
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Temperature Range
32 Degrees to 200 Degrees F
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Material
Acrylic
Tape Elongation
Not Rated
Minimum Tape Performance Temperature
32 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Removable
No
Tape Brand
3M(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape
Product Form
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Series 4951, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.