Double-Sided Foam Tape, 1 in W, 5 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # 4936

  • Zoro # G4321746


product price: $35.89
/ea

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
245 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4936
Zoro #
G4321746
UPC #
888519025055
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.57 m
Metric Tape Width
245 mm
Tape Thickness
1/32 in
Tape Core Diameter
3 in
Length
5 yd.
Tape Width
1 in
Tape Length
5 yd
Metric Width
24.5 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
90 lb/in
Series
4936
Max. Tape Performance Temp.
200 Degrees F
Liner Color
White
Performance Temp.
60 Degrees to 200 Degrees F
Tape Adhesive Strength
272 oz/in
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
60 Degrees F
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape
Liner Included
Yes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Double-Sided
Max. Adhesion Time
24 mo
Tape Brand
3M(TM)
Liner Material
Kraft Paper
Brand and Series
3M VHB 4936
Temperature Range
-31 Degrees to 194 Degrees F
Adhesion to Steel
272 oz/in
Tape Elongation
Not Rated
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Backing Construction
Foam
Foam Density Type
Conformable
Minimum Tape Performance Temperature
-31 Degrees F
Removable
No
Tape Resistance Properties
Impact-Resistant
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Maximum Tape Performance Temperature
194 Degrees F
Foam Cell Type
Closed

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4936, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.