Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 1 in W, 5 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 4492

  • Zoro # G4321527


product price: $8.15
/ea

Key Features

Tape Color
Black
Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.57 m
Metric Tape Width
254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4492
Zoro #
G4321527
UPC #
888519015032
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.57 m
Metric Tape Width
254 mm
Tape Thickness
1/32 in
Length
5 yd.
Tape Core Diameter
1.5 in
Tape Length
5 yd
Tape Width
1 in
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
60 lb/in
Series
4492
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Adhesive Strength
128 oz/in
Min. Tape Performance Temp.
50 Degrees F
Liner Color
Tan
Standards
AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897
Performance Temp.
50 Degrees to 158 Degrees F
Max. Tape Performance Temp.
160 Degrees F
Tape Elongation
Not Rated
Adhesion to Steel
128 oz/in
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Wood
Foam Density Type
Conformable
Foam Cell Type
Closed
Removable
Yes
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided Conformable Foam Tape
Temperature Range
50 Degrees to 180 Degrees F
Tape Adhesive Format
Double-Sided
Liner Material
Kraft Paper
Brand and Series
3M 4492
Minimum Tape Performance Temperature
50 Degrees F
Tape Backing Construction
Foam
Maximum Tape Performance Temperature
180 Degrees F
Tape Brand
3M(TM)
Tape Type
Double-Sided Foam Tape
Tape Resistance Properties
Solvent-Resistant
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Liner Included
Yes

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.