Zoro Homepage

Double-Sided Foam Tape, 1 in W, 5 yd L, 1/32 in, Polyurethane Foam, Double-Sided

  • Mfr # 4052

  • Zoro # G4109244


product price: $24.45
/ea

Key Features

Tape Color
Black
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
254 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4052
Zoro #
G4109244
UPC #
888519014325
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.57 m
Metric Tape Width
254 mm
Tape Thickness
1/32 in
Tape Length
5 yd
Tape Width
1 in
Tape Core Diameter
1.5 in
Length
5 yd.
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
225 lb/in
Series
4052
Performance Temp.
50 Degrees to 220 Degrees F
Liner Color
Green Plaid
Min. Tape Performance Temp.
50 Degrees F
Max. Tape Performance Temp.
220 Degrees F
Tape Adhesive Strength
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
TSCA
Temperature Range
Up to 220 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Tape Brand
3M(TM)
Liner Material
Kraft Paper
Tape Backing Construction
Foam
Adhesion to Steel
Not Rated
Foam Cell Type
Open
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Brand and Series
3M 4052
Foam Density Type
Conformable
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Minimum Tape Performance Temperature
Not Rated
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Adhesive Material
Acrylic
Liner Included
Yes
Removable
No
Maximum Tape Performance Temperature
220 Degrees F
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Elongation
110 %
Tape Type
Double-Sided Foam Tape

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 4052, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.