Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 1 in W, 72 yd L, 1/16 in, Polyethylene Foam, Double-Sided, 9 PK

  • Mfr # 4492

  • Zoro # G9185121


product price: $447.99
/pk 9, $49.78/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
72 yd
Imperial Tape Width
1 in
Metric Tape Length
160.02 m
Metric Tape Width
635 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4492
Zoro #
G9185121
UPC #
00021200243158
Country of Origin
United States

Dimensions

Imperial Tape Length
72 yd
Imperial Tape Width
1 in
Metric Tape Length
160.02 m
Metric Tape Width
635 mm
Tape Thickness
1/16 in
Tape Width
25 mm
Length
66m
Tape Length
66 m
Metric Width
635 mm
Imperial Tape Shape Diameter
61/64 in

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
60 lb/in
Series
4492
Standards
ASTM D1002, ASTM D3330, ASTM D3654, ASTM D897
Max. Tape Performance Temp.
160 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Performance Temp.
Up to 158 Degrees F
Tape Adhesive Strength
128 oz/in
Liner Color
Tan
Green Environmental Attribute
RoHS Compliant
Temperature Range
50 Degrees to 180 Degrees F
Tape Backing Construction
Foam
Minimum Tape Performance Temperature
50 Degrees F
Foam Density Type
Conformable
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Wood
Tape Adhesive Format
Double-Sided
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Foam Cell Type
Closed
Tape Resistance Properties
Solvent-Resistant
Adhesion to Steel
128 oz/in
Tape Sub-Type
Double-Sided Conformable Foam Tape
Liner Material
Kraft Paper
Liner Included
Yes
Environment
Indoor and Outdoor
Tape Type
Double-Sided Foam Tape
Tape Elongation
Not Rated
Tape Adhesive Material
Acrylic
Brand and Series
3M 4492
Product Form
Continuous Roll
Maximum Tape Performance Temperature
180 Degrees F

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.