Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 1 in W, 72 yd L, 1/16 in, Polyethylene Foam, Double-Sided

  • Mfr # VG-532B

  • Zoro # G505687222


product price: $50.69
/ea

Key Features

Tape Color
Black
Imperial Tape Length
72 yd
Imperial Tape Width
1 in
Metric Tape Length
65.8 yd
Metric Tape Width
254 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-532B
Zoro #
G505687222
UPC #
888519443125
Country of Origin
United States

Dimensions

Imperial Tape Length
72 yd
Imperial Tape Width
1 in
Metric Tape Length
65.8 yd
Metric Tape Width
254 in
Tape Thickness
1/16 in
Metric Width
25.4 in

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Series
VG-532B
Max. Tape Performance Temp.
150 Degrees F
Maximum Tape Performance Temperature
150 Degrees F
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
0 Degrees F
Temperature Range
0 Degrees F to 150 Degrees F
Common Industry
Assembly & Manufacturing
Tape Sub-Type
Double-Sided Conformable Foam Tape
Product Form
Continuous Roll
Tape Type
Double Sided Foam Tape
Surface Compatibility
Metal, Rubber
Tape Brand
3M(TM)
Sub-Brand
Venture Tape
Tape Backing Construction
Foam
Tape Resistance Properties
Impact-Resistant
Tape Adhesive Material
Rubber
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Liner Material
Kraft Paper
Foam Cell Type
Closed
Foam Density Type
Conformable
Tape Shape
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Indoor/Outdoor, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series VG-532B, Surface Compatibility Metal, Polyethylene (PE), Rubber, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Tape Sub-Type Double-Sided Conformable Foam Tape, Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.