Double-Sided Foam Tape, 1/2 in W, 2 in L, 1/32 in, Acrylic Foam, Double-Sided, 100 PK

  • Mfr # 4930

  • Zoro # G5732797


product price:  $29.89
/pk 100, $0.30/ea

Key Features

Tape Color
White
Imperial Tape Length
2 in
Metric Tape Length
12.7 mm
Metric Tape Width
127 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4930
Zoro #
G5732797
UPC #
888519065556
Country of Origin
United States

Dimensions

Imperial Tape Length
2 in
Imperial Tape Width
1/2 in
Metric Tape Length
12.7 mm
Metric Tape Width
127 mm
Tape Thickness
1/32 in
Tape Width
1/2 in
Tape Length
2 in
Length
2"
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
160 lb/in
Series
4930
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
20 oz/in
Performance Temp.
Up to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
Not Rated
Liner Color
White
Liner Included
Yes
Tape Brand
3M(TM)
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Liner Material
Kraft Paper
Brand and Series
3M VHB 4930
Tape Adhesive Material
Acrylic
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Foam Density Type
Firm
Product Form
Strip
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Adhesion to Steel
320 oz/in
Tape Sub-Type
Double-Sided VHB Firm Foam Tape Shapes
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Minimum Tape Performance Temperature
-31 Degrees F
Maximum Tape Performance Temperature
194 Degrees F
Tape Elongation
Not Rated
Foam Cell Type
Closed
Temperature Range
-31 Degrees to 194 Degrees F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Environment
Indoor and Outdoor

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.