Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 1/2 in W, 27 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 3M 4658F

  • Zoro # G7449793


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
27 yd
Metric Tape Length
24.69 m
Metric Tape Width
127 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 4658F
Zoro #
G7449793
UPC #
-
Country of Origin
Germany

Dimensions

Imperial Tape Length
27 yd
Imperial Tape Width
1/2 in
Metric Tape Length
24.69 m
Metric Tape Width
127 mm
Tape Thickness
1/32 in
Tape Core Diameter
3 in
Tape Width
1/2 in
Length
27 yd.
Tape Length
27 yd
Metric Width
12.7 mm
Imperial Tape Shape Diameter
6-63/64"

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4658F
Min. Tape Performance Temp.
70 Degrees F
Max. Tape Performance Temp.
175 Degrees F
Liner Color
Clear
Standards
ASTM D3330, ASTM D3654
Performance Temp.
70 Degrees to 175 Degrees F
Tape Adhesive Strength
240 oz/in
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Product Form
Continuous Roll
Brand and Series
3M 4658F
Foam Cell Type
Closed
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Material
Acrylic
Foam Density Type
Firm
Tape Type
Double-Sided Foam Tape
Minimum Tape Performance Temperature
50 Degrees F
Tape Sub-Type
Double-Sided Removable Firm Foam Tape
Liner Material
Polyester
Temperature Range
50 Degrees to 212 Degrees F
Environment
Indoor and Outdoor
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Liner Included
Yes
Maximum Tape Performance Temperature
212 Degrees F
Adhesion to Steel
240 oz/in
Tape Elongation
Not Rated
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 27 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4658F, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.