Double-Sided Foam Tape, 1/2 in W, 3 in L, 1/32 in, Acrylic Foam, Double-Sided, 100 PK

  • Mfr # 4905

  • Zoro # G5495323


product price:  $52.49
/pk 100, $0.52/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
3 in
Metric Tape Length
76.2 mm
Metric Tape Width
127 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905
Zoro #
G5495323
UPC #
888519043165
Country of Origin
United States

Dimensions

Imperial Tape Length
3 in
Imperial Tape Width
1/2 in
Metric Tape Length
76.2 mm
Metric Tape Width
127 mm
Tape Thickness
1/32 in
Tape Length
3 in
Tape Width
1/2 in
Length
3"
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
100 lb/in
Series
4905
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
Red
Min. Tape Performance Temp.
Not Rated
Performance Temp.
Up to 200 Degrees F
Tape Adhesive Strength
12 oz/in
Max. Tape Performance Temp.
200 Degrees F
Tape Elongation
Not Rated
Tape Resistance Properties
Impact-Resistant
Foam Cell Type
Closed
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Brand
3M(TM)
Temperature Range
-31 Degrees to 194 Degrees F
Tape Adhesive Material
Acrylic
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Sub-Brand
VHB(TM)
Liner Included
Yes
Adhesion to Steel
192 oz/in
Foam Density Type
Firm
Minimum Tape Performance Temperature
-31 Degrees F
Tape Adhesive Format
Double-Sided
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Maximum Tape Performance Temperature
194 Degrees F
Brand and Series
3M VHB 4905
Tape Backing Construction
Foam
Product Form
Strip
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4905, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.