Double-Sided Foam Tape, 1/2 in W, 36 yd L, 1/16 in, Polyurethane Foam, Double-Sided, 18 PK

  • Mfr # 4026

  • Zoro # G5709776


product price: $890.99
/pk 18, $49.50/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.92 m
Metric Tape Width
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4026
Zoro #
G5709776
UPC #
00021200170546
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.92 m
Metric Tape Width
127 mm
Tape Thickness
1/16 in
Tape Length
36 yd
Length
108 ft.
Tape Width
1/2 in
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
180 lb/in
Series
4026
Performance Temp.
Up to 200 Degrees F
Min. Tape Performance Temp.
70 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Liner Color
Green Plaid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Sub-Type
Double-Sided Conformable Foam Tape
Standards
ASTM D3652, ISO 9001, RoHS 2011/65/EU Compliant
Foam Cell Type
Open
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
380 Degrees F
Liner Included
Yes
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant
Brand and Series
3M 4026
Tape Elongation
100 %
Tape Adhesive Format
Double-Sided
Liner Material
Kraft Paper
Adhesion to Steel
Not Rated
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polyester, Polytetrafluoroethylene (PTFE), Stone
Tape Backing Construction
Foam
Product Form
Continuous Roll
Tape Brand
3M(TM)
Foam Density Type
Conformable
Common Industry
Construction
Tape Type
Double-Sided Foam Tape
Tape Adhesive Material
Acrylic
Temperature Range
50 Degrees to 380 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Strength
2lb

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Construction, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 380 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4026, Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polyester, Polytetrafluoroethylene (PTFE), Stone, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.