Double-Sided Foam Tape, 1/2 in W, 36 yd L, 25 mil, Acrylic Foam, Double-Sided, 18 PK

  • Mfr # RP+060GF

  • Zoro # G515832315


product price:  $706.99
/pk 18, $39.28/ea
Free Shipping & Returns

Key Features

Tape Type
Double-Sided Foam Tape
Tape Adhesive Format
Double-Sided
Metric Tape Length
32.9 m
Tape Color
Gray
Liner Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP+060GF
Zoro #
G515832315
UPC #
00068060002358
Country of Origin
United States

Dimensions

Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Tape Thickness
25 mil
Tape Core Diameter
3 in
Imperial Tape Width
1/2 in
Metric Width
12.7 mm

Details

Tape Type
Double-Sided Foam Tape
Tape Adhesive Format
Double-Sided
Tape Color
Gray
Liner Included
Yes
Temperature Range
50 Degrees to 450 Degrees F
Series
RP+060GF
Liner Material
Polyethylene Film
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Backing Material
Acrylic Foam
Foam Density Type
Conformable
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
50 Degrees F
Standards
ANSI, U.S. OSHA
Common Industry
General Maintenance & Repair, Metalworking, Automotive
Product Form
Continuous Roll
Item
Double-Sided Foam Tape
Foam Cell Type
Closed
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
250 Degrees F
Tape Resistance Properties
Chemical-Resistant, Fatigue-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant, Vibration-Resistant
Sub-Brand
VHB(TM)
Environment
Indoor and Outdoor
Surface Compatibility
Glass, Metal
Tape Adhesive
Modified Acrylic

Description

Tape RP 060GF, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.