Double-Sided Foam Tape, 1/2 in W, 36 yd L, 45 mil, Acrylic Foam, Double-Sided, 18 PK

  • Mfr # RP+110GF

  • Zoro # G215832257


product price:  $649.99
/pk 18, $36.11/ea
Free Shipping & Returns

Key Features

Tape Adhesive Format
Double-Sided
Liner Material
Polyethylene Film
Tape Backing Material
Acrylic Foam
Foam Cell Type
Closed
Foam Density Type
Conformable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP+110GF
Zoro #
G215832257
UPC #
00068060002549
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Tape Thickness
45 mil
Metric Width
12.7 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Tape Core Diameter
3 in

Details

Tape Adhesive Format
Double-Sided
Liner Material
Polyethylene Film
Tape Backing Material
Acrylic Foam
Foam Cell Type
Closed
Foam Density Type
Conformable
Tape Brand
3M(TM)
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
250 Degrees F
Temperature Range
50 Degrees to 450 Degrees F
Product Form
Continuous Roll
Tape Type
Double-Sided Foam Tape
Tape Sub-Type
Double-Sided Conformable Foam Tape
Liner Included
Yes
Tape Backing Construction
Foam
Series
RP+110GF
Sub-Brand
VHB(TM)
Minimum Tape Performance Temperature
50 Degrees F
Tape Resistance Properties
Chemical-Resistant, Fatigue-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant, Vibration-Resistant
Surface Compatibility
Glass, Metal
Environment
Indoor and Outdoor
Item
Double-Sided Foam Tape
Common Industry
General Maintenance & Repair, Metalworking, Automotive
Tape Color
Gray
Standards
ANSI, U.S. OSHA
Tape Adhesive
acrylic

Description

Tape RP 110GF, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.