Double-Sided Foam Tape, 1/2 in W, 36 yd L, 62 mil, Acrylic Foam, Double-Sided, 18 PK

  • Mfr # RP+160GF

  • Zoro # G415832644


product price:  $706.99
/pk 18, $39.28/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Metric Tape Length
32.9 m
Tape Thickness
62 mil
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided Conformable Foam Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP+160GF
Zoro #
G415832644
UPC #
00068060002730
Country of Origin
United States

Dimensions

Metric Tape Length
32.9 m
Tape Thickness
62 mil
Imperial Tape Width
1/2 in
Imperial Tape Length
36 yd
Tape Core Diameter
3 in
Metric Width
12.7 mm

Details

Tape Color
Gray
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Type
Double-Sided Foam Tape
Temperature Range
50 Degrees to 450 Degrees F
Environment
Indoor and Outdoor
Item
Double-Sided Foam Tape
Tape Adhesive Material
Acrylic
Series
RP+160GF
Minimum Tape Performance Temperature
50 Degrees F
Sub-Brand
VHB(TM)
Foam Density Type
Conformable
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal
Liner Material
Polyethylene Film
Liner Included
Yes
Standards
ANSI, U.S. OSHA
Tape Backing Material
Acrylic Foam
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Chemical-Resistant, Fatigue-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant, Vibration-Resistant
Maximum Tape Performance Temperature
250 Degrees F
Foam Cell Type
Closed
Common Industry
General Maintenance & Repair, Metalworking, Automotive
Tape Brand
3M(TM)
Tape Adhesive
Acrylic

Description

Tape RP 160GF, Package Quantity 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.