Zoro Homepage

Double-Sided Foam Tape, 1/2 in W, 4 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 4658F

  • Zoro # G4072424


product price: $21.79
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
4 yd
Metric Tape Length
3.66 m
Metric Tape Width
127 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4658F
Zoro #
G4072424
UPC #
888519026212
Country of Origin
United States

Dimensions

Imperial Tape Length
4 yd
Imperial Tape Width
1/2 in
Metric Tape Length
3.66 m
Metric Tape Width
127 mm
Tape Thickness
1/32 in
Tape Length
4 yd
Length
4 yd.
Tape Core Diameter
1.5 in
Tape Width
1/2 in
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4658F
Max. Tape Performance Temp.
175 Degrees F
Liner Color
Clear
Min. Tape Performance Temp.
70 Degrees F
Tape Adhesive Strength
240 oz/in
Standards
ASTM D3330, ASTM D3654
Performance Temp.
70 Degrees to 175 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Elongation
Not Rated
Foam Cell Type
Closed
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
50 Degrees F
Tape Type
Double-Sided Foam Tape
Foam Density Type
Firm
Tape Adhesive Material
Acrylic
Tape Backing Construction
Foam
Temperature Range
50 Degrees to 212 Degrees F
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Sub-Type
Double-Sided Removable Firm Foam Tape
Liner Included
Yes
Removable
Yes
Brand and Series
3M 4658F
Liner Material
Polyester
Product Form
Continuous Roll
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Maximum Tape Performance Temperature
212 Degrees F
Adhesion to Steel
240 oz/in
Environment
Indoor and Outdoor

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4658F, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.