Double-Sided Foam Tape, 12 in W, 5 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 4941

  • Zoro # G4249445


product price: $303.44
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4941
Zoro #
G4249445
UPC #
888519000199
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/16 in
Tape Width
12 in
Length
5 yd.
Tape Length
5 yd
Tape Core Diameter
1.5 in
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
85 lb/in
Series
4941
Standards
UL 746C
Tape Adhesive Strength
Not Rated
Performance Temp.
60 Degrees to 200 Degrees F
Liner Color
White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
60 Degrees F
Tape Adhesive Material
Acrylic
Removable
No
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Tape Resistance Properties
Impact-Resistant
Environment
Indoor and Outdoor
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Foam Cell Type
Closed
Adhesion to Steel
352 oz/in
Tape Backing Construction
Foam
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Liner Included
Yes
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
60 Degrees F
Foam Density Type
Conformable
Liner Material
Kraft Paper
Tape Type
Double-Sided VHB (Very High Bond) Tape
Brand and Series
3M VHB 4941
Temperature Range
60 Degrees to 200 Degrees F
Tape Elongation
Not Rated

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series 4941, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.