Shop 3M

Double-Sided Foam Tape, 1/2 in W, 5 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 4943F
  • Zoro # G4321782

product price: 
$
37.28
/ea

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.57 m
Tape Thickness
45 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4943F
Zoro #
G4321782
UPC #
888519026311
Country of Origin
United States
Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Tensile Strength
85 lb/in
Series
4943F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Duct Tape Adhesive
Acrylic
Standards
ASTM D1002, ASTM D897, ASTM D3330, ASTM D3654, UL 746C
Adhesive
Low Temperature Acrylic
Tensile Strength
85 lb./in.
Shape
Continuous Roll
Material
Conformable Foam
Min. Tape Performance Temp.
30 Degrees F
Liner Color
Clear
Performance Temp.
32 Degrees to 200 Degrees F
Adhesion Strength
320 oz./in.
Color
Gray
Tape Adhesive Strength
Not Rated
Max. Tape Performance Temp.
200 Degrees F
Adhesion to Steel
320 oz/in
Foam Cell Type
Closed
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided VHB Low-Temperature Conformable Foam Tape
Tape Adhesive Material
Acrylic
Environment
Indoor/Outdoor
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Bonding Tape
Foam Density Type
Conformable
Brand and Series
3M VHB 4943F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Temperature Range
32 Degrees to 200 Degrees F
Tape Resistance Properties
Impact-Resistant
Sub-Brand
VHB(TM)
Removable
No
Product Form
Continuous Roll
Minimum Tape Performance Temperature
32 Degrees F
Tape Elongation
Not Rated
Liner Material
Polyester Film
Liner Included
Liner Included
Brand
Sub-Brand
Brand Sub-Brand Series
3M(TM) VHB(TM) 4943F
Tape Conformability
Conformable
Bond Type
Permanent

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.57 m
Tape Thickness
45 mil
Width
1/2"
Tape Width
1/2 in
Thickness
45 Mil
Tape Length
5 yd
Tape Core Diameter
3 in
Length
5 yd.
Metric Width
12.7 mm

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Series 4943F, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.