Double-Sided Foam Tape, 12 in W, 5 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 4951

  • Zoro # G4253977


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4951
Zoro #
G4253977
UPC #
888519025697
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/16 in
Length
5 yd.
Tape Width
12 in
Tape Length
5 yd
Tape Core Diameter
3 in
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
110 lb/in
Series
4951
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Performance Temp.
32 Degrees to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Adhesive Strength
288 oz/in
Min. Tape Performance Temp.
30 Degrees F
Liner Color
Clear
Liner Included
Yes
Tape Resistance Properties
Solvent-Resistant
Brand and Series
3M VHB 4951
Liner Material
Polyester
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Foam Density Type
Firm
Removable
No
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Adhesion to Steel
288 oz/in
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Brand
3M(TM)
Temperature Range
32 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor and Outdoor
Tape Backing Construction
Foam
Tape Elongation
Not Rated
Minimum Tape Performance Temperature
32 Degrees F
Foam Cell Type
Closed
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Continuous Roll, Series 4951, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.