Double-Sided Foam Tape, 12 in W, 5 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # 4930

  • Zoro # G4246715


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930
Zoro #
G4246715
UPC #
888519000144
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
Tape Length
5 yd
Tape Core Diameter
3 in
Length
5 yd.
Tape Width
12 in
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
160 lb/in
Series
4930
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
Not Rated
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Performance Temp.
50 Degrees to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
White
Min. Tape Performance Temp.
50 Degrees F
Removable
No
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Max. Adhesion Time
24 mo
Tape Elongation
Not Rated
Tape Backing Construction
Foam
Tape Type
Double-Sided VHB (Very High Bond) Tape
Maximum Tape Performance Temperature
230 Degrees F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Liner Material
Kraft Paper
Sub-Brand
VHB(TM)
Liner Included
Yes
Foam Cell Type
Closed
Minimum Tape Performance Temperature
-31 Degrees F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Adhesive Format
Double-Sided
Adhesion to Steel
320 oz/in
Environment
Indoor and Outdoor
Foam Density Type
Firm
Temperature Range
-31 Degrees to 230 Degrees F
Tape Brand
3M(TM)
Brand and Series
3M VHB 4930
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 230 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.