Double-Sided Foam Tape, 12 in W, 5 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # 4936

  • Zoro # G4253611


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4936
Zoro #
G4253611
UPC #
888519000182
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
Length
5 yd.
Tape Core Diameter
3 in
Tape Length
5 yd
Tape Width
12 in
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
90 lb/in
Series
4936
Liner Color
White
Performance Temp.
60 Degrees to 200 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
272 oz/in
Min. Tape Performance Temp.
60 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Tape Resistance Properties
Impact-Resistant
Liner Material
Kraft Paper
Tape Brand
3M(TM)
Foam Cell Type
Closed
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Removable
No
Tape Backing Construction
Foam
Max. Adhesion Time
24 mo
Sub-Brand
VHB(TM)
Liner Included
Yes
Product Form
Continuous Roll
Tape Elongation
Not Rated
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Double-Sided
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Environment
Indoor and Outdoor
Brand and Series
3M VHB 4936
Temperature Range
-31 Degrees to 194 Degrees F
Tape Adhesive Material
Acrylic
Adhesion to Steel
272 oz/in
Foam Density Type
Conformable

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4936, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.