Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 12 in W, 5 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # 4950

  • Zoro # G4249497


product price: $251.09
/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4950
Zoro #
G4249497
UPC #
888519025604
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
Tape Width
12 in
Length
5 yd.
Tape Core Diameter
1.5 in
Tape Length
5 yd
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
140 lb/in
Series
4950
Standards
UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
50 Degrees F
Liner Color
White
Max. Tape Performance Temp.
200 Degrees F
Performance Temp.
50 Degrees to 200 Degrees F
Tape Adhesive Strength
400 oz/in
Tape Brand
3M(TM)
Liner Material
Kraft Paper
Tape Elongation
Not Rated
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
50 Degrees to 200 Degrees F
Tape Resistance Properties
Impact-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
3M VHB 4950
Tape Adhesive Format
Double-Sided
Foam Density Type
Firm
Removable
No
Foam Cell Type
Closed
Adhesion to Steel
62 oz/in
Tape Backing Construction
Foam
Tape Type
Double-Sided VHB (Very High Bond) Tape
Liner Included
Yes
Product Form
Continuous Roll
Minimum Tape Performance Temperature
50 Degrees F
Environment
Indoor and Outdoor
Tape Adhesive Material
Acrylic
Surface Compatibility
ABS, Acrylic, Composites, Glass, Metal, Polycarbonate, Powder Coated Paints
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Sub-Brand
VHB(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4950, Surface Compatibility ABS, Acrylic, Composites, Glass, Metal, Polycarbonate, Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.