Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 12 in W, 5 yd L, 1/32 in, Polyethylene Foam, Double-Sided

  • Mfr # 4646

  • Zoro # G4241964


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Gray
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4646
Zoro #
G4241964
UPC #
888519024416
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
Length
5 yd.
Tape Width
12 in
Tape Core Diameter
3 in
Tape Length
5 yd
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Gray
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
100 lb/in
Series
4646
Min. Tape Performance Temp.
50 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Adhesive Strength
240 oz/in
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Liner Color
Red
Performance Temp.
50 Degrees to 300 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Type
Double-Sided VHB (Very High Bond) Tape
Product Form
Continuous Roll
Tape Resistance Properties
Impact-Resistant
Liner Included
Yes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided
Temperature Range
-31 Degrees to 194 Degrees F
Removable
No
Tape Elongation
Not Rated
Brand and Series
3M VHB 4646
Minimum Tape Performance Temperature
-31 Degrees F
Maximum Tape Performance Temperature
194 Degrees F
Tape Adhesive Material
Acrylic
Max. Adhesion Time
24 mo
Adhesion to Steel
240 oz/in
Environment
Indoor and Outdoor
Tape Brand
3M(TM)
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape
Foam Density Type
Firm
Foam Cell Type
Closed
Tape Backing Construction
Foam

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4646, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.