Zoro Homepage

Double-Sided Foam Tape, 12 in W, 5 yd L, 1/32 in, Polyurethane Foam, Double-Sided

  • Mfr # 4032

  • Zoro # G4244256


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4032
Zoro #
G4244256
UPC #
888519014257
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/32 in
Tape Core Diameter
1.5 in
Length
5 yd.
Tape Width
12 in
Tape Length
5 yd
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
240 lb/in
Series
4032
Standards
RoHS 2011/65/EU Compliant
Liner Color
Green Plaid
Tape Adhesive Strength
Not Rated
Max. Tape Performance Temp.
220 Degrees F
Performance Temp.
50 Degrees to 220 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Tape Performance Temp.
50 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Liner Included
Yes
Brand and Series
3M 4032
Tape Elongation
90 %
Tape Type
Double-Sided Foam Tape
Tape Adhesive Format
Double-Sided
Temperature Range
50 Degrees to 220 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Liner Material
Kraft Paper
Maximum Tape Performance Temperature
220 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Foam Density Type
Conformable
Foam Cell Type
Open
Removable
No
Adhesion to Steel
Not Rated
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Product Form
Continuous Roll
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Tape Adhesive Material
Acrylic
Environment
Indoor and Outdoor
Tape Backing Construction
Foam

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4032, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.