Double-Sided Foam Tape, 1/2 in W, 5 yd L, 1/8 in, Acrylic Foam, Double-Sided

  • Mfr # 4959

  • Zoro # G4321913


product price: $41.29
/ea

Key Features

Tape Color
White
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
127 mm
Tape Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4959
Zoro #
G4321913
UPC #
888519025796
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.57 m
Metric Tape Width
127 mm
Tape Thickness
1/8 in
Tape Width
1/2 in
Tape Length
5 yd
Length
5 yd.
Tape Core Diameter
3 in
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
75 lb/in
Series
4959
Max. Tape Performance Temp.
300 Degrees F
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
Clear
Performance Temp.
50 Degrees to 300 Degrees F
Tape Adhesive Strength
Not Rated
Min. Tape Performance Temp.
50 Degrees F
Maximum Tape Performance Temperature
300 Degrees F
Tape Elongation
Not Rated
Tape Backing Construction
Foam
Minimum Tape Performance Temperature
50 Degrees F
Temperature Range
50 Degrees to 300 Degrees F
Foam Cell Type
Closed
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Environment
Indoor and Outdoor
Liner Material
Polyester
Tape Adhesive Format
Double-Sided
Foam Density Type
Firm
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Removable
No
Sub-Brand
VHB(TM)
Adhesion to Steel
320 oz/in
Tape Type
Double-Sided VHB (Very High Bond) Tape
Brand and Series
3M VHB 4959
Tape Adhesive Material
Acrylic
Liner Included
Yes
Tape Brand
3M(TM)
Tape Resistance Properties
Solvent-Resistant

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4959, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.