Zoro Homepage

Double-Sided Foam Tape, 12 in W, 5 yd L, 1/8 in, Polyurethane Foam, Double-Sided

  • Mfr # 4008

  • Zoro # G4247792


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G4247792
UPC #
888519013694
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.57 m
Metric Tape Width
3048 mm
Tape Thickness
1/8 in
Length
5 yd.
Tape Core Diameter
1.5 in
Tape Width
12 in
Tape Length
5 yd
Metric Width
304.8 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Tan
Tape Backing Material
Polyurethane Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
160 lb/in
Series
4008
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
50 Degrees to 220 Degrees F
Tape Adhesive Strength
Not Rated
Liner Color
Green Plaid
Min. Tape Performance Temp.
50 Degrees F
Standards
RoHS 2011/65/EU Compliant, TSCA
Max. Tape Performance Temp.
220 Degrees F
Adhesion to Steel
Not Rated
Foam Density Type
Conformable
Foam Cell Type
Open
Removable
No
Brand and Series
3M 4008
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Tape Backing Construction
Foam
Environment
Indoor and Outdoor
Tape Elongation
90 %
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided Conformable Foam Tape
Maximum Tape Performance Temperature
220 Degrees F
Liner Included
Yes
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Material
Acrylic
Liner Material
Kraft Paper
Tape Type
Double-Sided Foam Tape
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
50 Degrees to 220 Degrees F
Tape Adhesive Format
Double-Sided
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Brand
3M(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4008, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.