Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Sided Foam Tape, 1/2 in W, 72 yd L, 1/32 in, Polyurethane, Double-Sided, 18 PK

  • Mfr # 4032

  • Zoro # G202543012


product price: $1,654.99
/pk 18, $91.94/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
72 yd
Imperial Tape Width
1/2 in
Metric Tape Length
65.84 m
Metric Tape Width
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4032
Zoro #
G202543012
UPC #
00021200064562
Country of Origin
United States

Dimensions

Imperial Tape Length
72 yd
Imperial Tape Width
1/2 in
Metric Tape Length
65.84 m
Metric Tape Width
127 mm
Tape Thickness
1/32 in
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyurethane
Tape Adhesive
Acrylic
Tape Tensile Strength
240 lb/in
Series
4032
Tape Backing Construction
Foam
Foam Density Type
Conformable
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Max. Tape Performance Temp.
220 Degrees F
Standards
RoHS 2011/65/EU Compliant
Brand and Series
3M 4032
Maximum Tape Performance Temperature
220 Degrees F
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Minimum Tape Performance Temperature
50 Degrees F
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Liner Material
Kraft Paper
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Elongation
90 %
Foam Cell Type
Open
Tape Type
Double-Sided Foam Tape
Temperature Range
50 Degrees to 220 Degrees F
Tape Resistance Properties
Chemical-Resistant, Solvent-Resistant, UV-Resistant
Environment
Indoor and Outdoor
Removable
No
Tape Shape
Continuous Roll

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 72 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 4032, Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.